

€17.48/ pieceexcl. VAT
€21.15incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 25.4 mm |
Outer Diameter | 38.1 mm |
Width | 19.05 mm |
Model | without inner ring |
With sealing | No |