

€275.07/ pieceexcl. VAT
€332.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 49..UU |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 134000 N |
Static load rating | 297000 N |