

€138.18/ pieceexcl. VAT
€167.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 49..UU |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 79600 N |
Static load rating | 153000 N |