

€443.10/ pieceexcl. VAT
€536.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 125 mm |
Outer Diameter | 140 mm |
Width | 178 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 307000 N |
Static load rating | 625000 N |