

€350.20/ pieceexcl. VAT
€423.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 105 mm |
Outer Diameter | 115 mm |
Width | 153 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 233000 N |
Static load rating | 414000 N |