

€123.55/ pieceexcl. VAT
€149.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 102000 N |
Static load rating | 210000 N |