

€17.08/ pieceexcl. VAT
€20.67incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 15300 N |
Static load rating | 22500 N |