

€76.69/ pieceexcl. VAT
€92.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 44.45 mm |
Outer Diameter | 76.2 mm |
Width | 44.7 mm |
Model | with inner ring |
With sealing | No |