

€37.42/ pieceexcl. VAT
€45.28incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 31.75 mm |
Outer Diameter | 52.388 mm |
Width | 32 mm |
Model | with inner ring |
With sealing | No |