

€27.98/ pieceexcl. VAT
€33.86incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BRI |
Inner Diameter | 19.05 mm |
Outer Diameter | 38.1 mm |
Width | 25.65 mm |
Model | with inner ring |
With sealing | No |