IKO

IKO Linear ball bushing Open With sealing LME406280UUOP

  • ERIKS:13178468
Image 1
Save to list

€234.54/ pieceexcl. VAT

€283.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
40 mm
Outer Diameter
62 mm
Length
80 mm
Model
Open