IKO

IKO Linear ball bushing Open With sealing LME406280NUUOP

  • ERIKS:13178463
Image 1
Save to list

€151.55/ pieceexcl. VAT

€183.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
40 mm
Outer Diameter
62 mm
Length
80 mm
Model
Open