IKO

IKO Linear ball bushing Open With sealing LME304768NUUOP

  • ERIKS:13178456
Image 1
Save to list

€94.19/ pieceexcl. VAT

€113.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
30 mm
Outer Diameter
47 mm
Length
68 mm
Model
Open