IKO

IKO Linear ball bushing Open With sealing LME162636NUUOP

  • ERIKS:13178421
Image 1
Save to list

€40.22/ pieceexcl. VAT

€48.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU OP
Shaft diameter
16 mm
Outer Diameter
26 mm
Length
36 mm
Model
Open