IKO

IKO Linear ball bushing Open With sealing LM406080UUOP

  • ERIKS:13178317
Image 1
Save to list

€262.71/ pieceexcl. VAT

€317.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
40 mm
Outer Diameter
60 mm
Length
80 mm
Model
Open