IKO

IKO Linear ball bushing Open With sealing LM406080NUUOP

  • ERIKS:13178313
Image 1
Save to list

€160.40/ pieceexcl. VAT

€194.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
40 mm
Outer Diameter
60 mm
Length
80 mm
Model
Open