IKO

IKO Linear ball bushing Open With sealing LM304564UUOP

  • ERIKS:13178293
Image 1
Save to list

€142.69/ pieceexcl. VAT

€172.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
30 mm
Outer Diameter
45 mm
Length
64 mm
Model
Open