IKO

IKO Linear ball bushing Open With sealing LM203242UUOP

  • ERIKS:13178270
Image 1
Save to list

€86.32/ pieceexcl. VAT

€104.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
20 mm
Outer Diameter
32 mm
Length
42 mm
Model
Open