IKO

IKO Linear ball bushing Open With sealing LM132332NUUOP

  • ERIKS:13178239
Image 1
Save to list

€31.52/ pieceexcl. VAT

€38.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU OP
Shaft diameter
13 mm
Outer Diameter
23 mm
Length
32 mm
Model
Open