IKO

IKO Linear ball bushing Open LME122232NOP

  • ERIKS:13178406
Image 1
Save to list

€28.54/ pieceexcl. VAT

€34.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..OP
Shaft diameter
12 mm
Outer Diameter
22 mm
Length
32 mm
Model
Open