IKO

IKO Linear ball bushing Open LM5080100NOP

  • ERIKS:13178322
Image 1
Save to list

€226.78/ pieceexcl. VAT

€274.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
50 mm
Outer Diameter
80 mm
Length
100 mm
Model
Open