IKO

IKO Linear ball bushing Open LM122130NOP

  • ERIKS:13178224
Image 1
Save to list

€26.63/ pieceexcl. VAT

€32.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
12 mm
Outer Diameter
21 mm
Length
30 mm
Model
Open