IKO

IKO Linear ball bushing Open LM101929NOP

  • ERIKS:13178210
Image 1
Save to list

€27.44/ pieceexcl. VAT

€33.20incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
10 mm
Outer Diameter
19 mm
Length
29 mm
Model
Open