IKO

IKO Linear ball bushing Closed With sealing LMSL3UU

  • ERIKS:13178513
Image 1
Save to list

€84.51/ pieceexcl. VAT

€102.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMSL..UU
Shaft diameter
3 mm
Outer Diameter
7 mm
Length
19 mm
Model
Closed