IKO

IKO Linear ball bushing Closed With sealing LMS4UU

  • ERIKS:13178505
Image 1
Save to list

€41.62/ pieceexcl. VAT

€50.36incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMS..UU
Shaft diameter
4 mm
Outer Diameter
8 mm
Length
12 mm
Model
Closed