IKO

IKO Linear ball bushing Closed With sealing LM6090110NUU

  • ERIKS:13178333
Image 1
Save to list

€269.66/ pieceexcl. VAT

€326.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU
Shaft diameter
60 mm
Outer Diameter
90 mm
Length
110 mm
Model
Closed