IKO

IKO Linear ball bushing Closed With sealing LM304564UU

  • ERIKS:13178291
Image 1
Save to list

€102.68/ pieceexcl. VAT

€124.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU
Shaft diameter
30 mm
Outer Diameter
45 mm
Length
64 mm
Model
Closed