IKO

IKO Linear ball bushing Closed LMS3

  • ERIKS:13178498
Image 1
Save to list

€33.45/ pieceexcl. VAT

€40.47incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMS
Shaft diameter
3 mm
Outer Diameter
7 mm
Length
10 mm
Model
Closed