

€30.12/ pieceexcl. VAT
€36.45incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LMB |
Shaft diameter | 6.35 mm |
Outer Diameter | 12.7 mm |
Length | 19.05 mm |
Model | Closed |