IKO

IKO Linear ball bushing Closed LM5080100

  • ERIKS:13178318
Image 1
Save to list

€249.50/ pieceexcl. VAT

€301.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM
Shaft diameter
50 mm
Outer Diameter
80 mm
Length
100 mm
Model
Closed