IKO

IKO Linear ball bushing Closed LM162837

  • ERIKS:13178249
Image 1
Save to list

€40.22/ pieceexcl. VAT

€48.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM
Shaft diameter
16 mm
Outer Diameter
28 mm
Length
37 mm
Model
Closed