

€129.55/ pieceexcl. VAT
€156.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LMSL..F |
Shaft diameter | 3 mm |
Outer Diameter | 7 mm |
Length | 19 mm |
Model | Closed |
Corrosion resistant | Yes |