

€62.59/ pieceexcl. VAT
€75.73incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LMS..F |
Shaft diameter | 5 mm |
Outer Diameter | 10 mm |
Length | 15 mm |
Model | Closed |
Corrosion resistant | Yes |