

€6.01/ pieceexcl. VAT
€7.27incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LRTZ |
Inner Diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 25.5 mm |
with Lubrication hole | No |