

€4.53/ pieceexcl. VAT
€5.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LRTZ |
Inner Diameter | 15 mm |
Outer Diameter | 20 mm |
Width | 20.5 mm |
with Lubrication hole | No |