

€3.56/ pieceexcl. VAT
€4.31incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 15.5 mm |
with Lubrication hole | No |