

€3.56/ pieceexcl. VAT
€4.31incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 7 mm |
Outer Diameter | 10 mm |
Width | 15.5 mm |
with Lubrication hole | No |