

€10.54/ pieceexcl. VAT
€12.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 34.925 mm |
Outer Diameter | 41.275 mm |
Width | 16.25 mm |
with Lubrication hole | No |