

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRB |
Inner Diameter | 25.4 mm |
Outer Diameter | 31.75 mm |
Width | 19.43 mm |
with Lubrication hole | No |