

€7.19/ pieceexcl. VAT
€8.70incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | FT |
Manufacturer ID | FT3525NB2 |
Material | Synthetic resin |
Execution | Needle rollers |
Number of rows | Single row |
Rolling element diameter | 3.5 mm |
Total width | 25 mm |
Total length | 75 mm |