

€6.70/ pieceexcl. VAT
€8.11incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | FT |
Manufacturer ID | FT3020NB2 |
Material | Synthetic resin |
Execution | Needle rollers |
Number of rows | Single row |
Rolling element diameter | 3 mm |
Total width | 20 mm |
Total length | 60 mm |