

€4.08/ pieceexcl. VAT
€4.94incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 9.525 mm |
Outer Diameter | 14.288 mm |
Width | 12.7 mm |
with Lubrication hole | Yes |
Dynamic load rating | 4880 N |
Static load rating | 4740 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |