

€5.01/ pieceexcl. VAT
€6.06incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 17.462 mm |
Outer Diameter | 22.225 mm |
Width | 9.52 mm |
with Lubrication hole | Yes |
Execution | caged |
Number of rows | Single row |
Sealing | Open |