

€7.24/ pieceexcl. VAT
€8.76incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLA |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 16700 N |
Static load rating | 33700 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |