

€6.28/ pieceexcl. VAT
€7.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLA |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 20700 N |
Static load rating | 42300 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |