

€3.44/ pieceexcl. VAT
€4.16incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLA |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
with Lubrication hole | No |
Dynamic load rating | 3870 N |
Static load rating | 4740 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |