

€4.86/ pieceexcl. VAT
€5.88incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLAM |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 9230 N |
Static load rating | 14300 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |