

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 16900 N |
Static load rating | 24300 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |