

€9.09/ pieceexcl. VAT
€11.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAM |
Inner Diameter | 34.925 mm |
Outer Diameter | 41.275 mm |
Width | 19.05 mm |
with Lubrication hole | No |
Dynamic load rating | 16900 N |
Static load rating | 33500 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |