

€23.02/ pieceexcl. VAT
€27.85incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BAMW |
Inner Diameter | 50.8 mm |
Outer Diameter | 60.325 mm |
Width | 44.45 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Double row |
Sealing | Open |